x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: WBB1173628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Full Complement, Screwdriver Slot, Double Sealed, 19mm OD, 11mm Width, M8 x 1.25 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

  • BRAND IKO
  • BEARING STYLE Cylindrical OD
  • DYNAMIC LOAD RATING (N) 8170
  • STATIC LOAD RATING (N) 11200
  • INNER RING CORNER RADIUS MIN (mm) 0.3
  • DIMENSION B 12.2mm max
  • O.D. TOLERANCE (mm) +0 / -0.009
  • MANUFACTURERS PART NUMBER CFE8VUU
  • OD (D) mm/inch 19
  • DESCRIPTION Screwdriver Slot
  • OIL HOLE Stud head only
  • TYPE Double Sealed
  • WIDTH (C) mm/inch 11
  • SERIES CFE
  • TORQUE MAX (Nm) 6.5
  • ECCENTRICITY (ℇ) (mm) 0.4
  • COLLAR DIAMETER (de) (mm) 11
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • DIMENSION g1 4mm
  • NEEDLE CONSTRUCTION Full Complement
  • DIMENSION H --
  • CROWN RADIUS (R) mm (inch) --
  • CORNER RADIUS ( r ) mm (inch) 0.3
  • TRACK CAPACITY (N) 4040
  • CLAMPING DIAMETER (f) MINIMUM mm (inch) 13
  • DIMENSION G1 10.5mm
  • PERMISSIBLE STATIC LOAD (N) 4620
  • PREPACKED GREASE Yes
  • TEMPERATURE RANGE °F -20°-120°F
  • DIMENSION B3 9.5mm
  • THREAD (G) UNF M8 x 1.25
  • RADIAL CLEARANCE 0.005 to 0.025
  • DIMENSION b2 20mm
  • DIMENSION B1 32.2mm max
  • DIMENSION C1 0.6mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Collar Full Comp Crown OD SCDR Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: B1173629

Not Yet Rated

Usually ships in 7 to 10 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: WBB1173628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Collar Full Comp Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant