+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Eccentric Cam Follower-METRIC, Eccentric Stud, Caged, Crowned OD, Hex Hole, Double Sealed, 22mm OD, 12mm Width, M10 x 1.25 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
Weights & Dimensions
- Dimension C1 0.6mm in
- Stud Diameter (D1) 10
- Width (C) 12
- Dimension H 4mm
- Tolerance For Mounting Hole +0.015 / -0
- Eccentricity 0.3 mm
- Crown Radius (R) 500 in
- Tolerance For Stud Diameter +0 / -0.015 mm
- Clamping Diameter (F) Minimum 16
- Corner Radius (R) 0.3 in
- Outside Dimension Tolerance +0 / -0.050 mm
- Outside Dimension (D) 22
- Static Load Rating 6890 N
- Width (C) Tolerance +0 / -0.120
- Max Torque 13.8 lb-in
- Dimension B2 23mm
- Dimension B 13.2 mm max
- Dimension G1 12mm
- Dimension B1 36.2mm max
Product Details
- Bearing Style Crowned OD
- Dynamic Load Rating (N) 5430
- Description Hex Hole
- Track Capacity 1610 N
- Brand IKO
- Series CFES
- Manufacturers Part Number CFES10BUUR
- Permissible Static Load (N) 6890
- Radial Clearance 0.005 to 0.025
- Prepacked Grease Yes
- Temperature Range -20-120 °F
- Thread (G) UNF M10 × 1.25
- Type Double Sealed
- Oil Hole Stud head only
- Needle Construction Caged
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

IKO Cam Follower ECC Stud Caged Crowned OD Hex Hole DBL Sealed 22mm OD 12mm W M10 x 1.25 THR
$53.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A