x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

Item #: WBB1173252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Stud, Caged, Crowned OD, Screwdriver Slot, 16mm OD, 11mm Width, M6 x 1 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

  • BRAND IKO
  • BEARING STYLE Crowned OD
  • DYNAMIC LOAD RATING (N) 3660
  • STATIC LOAD RATING (N) 3650
  • DIMENSION B 12.2 mm max
  • O.D. TOLERANCE (mm) +0 / -0.050
  • MANUFACTURERS PART NUMBER CFES6R
  • OD (D) mm/inch 16
  • DESCRIPTION Screwdriver Slot
  • OIL HOLE Stud head only
  • TYPE --
  • WIDTH (C) mm/inch 11
  • SERIES CFES
  • TORQUE MAX (Nm) 2.7
  • ECCENTRICITY (ℇ) (mm) 0.25
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • DIMENSION g2 --
  • DIMENSION g1 4mm
  • DIMENSION H --
  • NEEDLE CONSTRUCTION Caged
  • CROWN RADIUS (R) mm (inch) 500
  • CORNER RADIUS ( r ) mm (inch) 0.3
  • TRACK CAPACITY (N) 1040
  • CLAMPING DIAMETER (f) MINIMUM mm (inch) 11
  • DIMENSION G1 8mm
  • PERMISSIBLE STATIC LOAD (N) 1950
  • PREPACKED GREASE No, Add lubricant
  • STUD DIAMETER (d1) mm (inch) 6
  • TOLERANCE FOR MOUNTING HOLE (mm / inch) +0.012 / -0
  • TOLERANCE FOR STUD DIAMETER (mm) +0 / -0.012
  • TEMPERATURE RANGE °F -20°-120°F
  • DIMENSION B3 --
  • THREAD (G) UNF M6 x 1
  • RADIAL CLEARANCE 0.005 to 0.020
  • DIMENSION b2 16mm
  • DIMENSION B1 28.2mm max
  • DIMENSION C1 0.6mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Collar Caged Crowned OD Screwdriver Slot DBL Sealed 16mm OD 11mm W M6 x 1 THR

Item #: B1173596

Not Yet Rated

Usually ships in 7 to 10 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR

Item #: WBB1173252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    IKO Cam Follower ECC Stud Caged Crowned OD Screwdriver Slot 16mm OD 11mm W M6 x 1 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant