x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: WBB1173560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Stud, Caged, Hex Hole, Double Sealed, 19mm OD, 11mm Width, M8 x 1.25 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

  • BRAND IKO
  • BEARING STYLE Cylindrical OD
  • DYNAMIC LOAD RATING (N) 4250
  • STATIC LOAD RATING (N) 4740
  • DIMENSION B 12.2 mm max
  • O.D. TOLERANCE (mm) +0 / -0.009
  • OD (D) mm/inch 19
  • MANUFACTURERS PART NUMBER CFES8BUU
  • DESCRIPTION Hex Hole
  • OIL HOLE Stud head only
  • TYPE Double Sealed
  • WIDTH (C) mm/inch 11
  • SERIES CFES
  • TORQUE MAX (Nm) 6.5
  • ECCENTRICITY (ℇ) (mm) 0.25
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • DIMENSION g2 --
  • NEEDLE CONSTRUCTION Caged
  • DIMENSION H 4mm
  • DIMENSION g1 --
  • CROWN RADIUS (R) mm (inch) --
  • CORNER RADIUS ( r ) mm (inch) 0.3
  • TRACK CAPACITY (N) 4040
  • CLAMPING DIAMETER (f) MINIMUM mm (inch) 13
  • DIMENSION G1 10mm
  • PERMISSIBLE STATIC LOAD (N) 4620
  • PREPACKED GREASE Yes
  • STUD DIAMETER (d1) mm (inch) 8
  • TOLERANCE FOR MOUNTING HOLE (mm / inch) +0.015 / -0
  • TOLERANCE FOR STUD DIAMETER (mm) +0 / -0.015
  • TEMPERATURE RANGE °F -20°-120°F
  • DIMENSION B3 --
  • THREAD (G) UNF M8 x 1.25
  • RADIAL CLEARANCE 0.005 to 0.025
  • DIMENSION b2 20mm
  • DIMENSION B1 32.2mm max
  • DIMENSION C1 0.6mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Stud Caged Crowned OD Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: B1173645

Not Yet Rated

Usually ships in 7 to 10 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR

Item #: WBB1173560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    IKO Cam Follower ECC Stud Caged Hex Hole DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant