+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Eccentric Cam Follower-METRIC, Eccentric Stud, Caged, Screwdriver Slot, Double Sealed, 19mm OD, 11mm Width, M8 x 1.25 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. Stud of this Cam Follower is eccentric to the stud that makes outer ring positioning easier in radial direction against mating track surface. Refer to the main page which item comes with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
- BRAND IKO
- BEARING STYLE Cylindrical OD
- DYNAMIC LOAD RATING (N) 4250
- STATIC LOAD RATING (N) 4740
- DIMENSION B 12.2 mm max
- O.D. TOLERANCE (mm) +0 / -0.009
- OD (D) mm/inch 19
- MANUFACTURERS PART NUMBER CFES8UU
- DESCRIPTION Screwdriver Slot
- OIL HOLE Stud head only
- TYPE Double Sealed
- WIDTH (C) mm/inch 11
- SERIES CFES
- TORQUE MAX (Nm) 6.5
- ECCENTRICITY (ℇ) (mm) 0.25
- WIDTH (C) TOLERANCE (mm) +0 / -0.120
- DIMENSION g2 --
- NEEDLE CONSTRUCTION Caged
- DIMENSION H --
- DIMENSION g1 4mm
- CROWN RADIUS (R) mm (inch) --
- CORNER RADIUS ( r ) mm (inch) 0.3
- TRACK CAPACITY (N) 4040
- CLAMPING DIAMETER (f) MINIMUM mm (inch) 13
- DIMENSION G1 10mm
- PERMISSIBLE STATIC LOAD (N) 4620
- PREPACKED GREASE Yes
- STUD DIAMETER (d1) mm (inch) 8
- TOLERANCE FOR MOUNTING HOLE (mm / inch) +0.015 / -0
- TOLERANCE FOR STUD DIAMETER (mm) +0 / -0.015
- TEMPERATURE RANGE °F -20°-120°F
- DIMENSION B3 --
- THREAD (G) UNF M8 x 1.25
- RADIAL CLEARANCE 0.005 to 0.025
- DIMENSION b2 20mm
- DIMENSION B1 32.2mm max
- DIMENSION C1 0.6mm
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
IKO Cam Follower ECC Collar Caged Crown OD Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
Item #: B1173280
Not Yet Rated
Usually ships in 7 to 10 days
$37.95

IKO Cam Follower ECC Stud Caged Screwdriver Slot DBL Sealed 19mm OD 11mm W M8 x 1.25 THR
$44.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A