TRITAN Cam Follower Heavy, Sealed, Hex Head, 2"L Stud, 1.25"W Roller, 2" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Heavy Duty, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 2 in |
| Roller Diameter | 2.0000 in |
| Max Static Weight Capacity | 21140 lbs |
| Roller Width | 1.2500 in |
| Min Thread Length | 1 in |
| Stud Diameter | 1.1250 in |
| Hole Center | 1/2 in |
| Fine Thread | 1 1/8-12 in |
| Basic Dynamic Rating | 8090 lbs |
| Hole Diameter | 1/8 in |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CFH 2SB |
| Brand | Bearings Limited |