Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR

Shown with Hex Hole

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR

Item #: WBB1173872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower-INCH Caged Hex Hole DBL Sealed 1" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Caged Hex Hole DBL Sealed 1" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Full Comp Screwdriver Slot DBL sealed 1" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Full Comp Screwdriver Slot DBL sealed 1" OD 5/8"W 7/16 - 20 THR

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Cam Follower-INCH, Caged, Crowned OD, Screwdriver Slot, 7/8" OD, 1/2" Width, 3/8 - 24 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 0.794mm (1/32) in
  • Stud Diameter (D1) 9.525 (3/8)
  • Width (C) 12.700 (1/2)
  • Dimension B3 6.350mm (1/4")
  • Tolerance For Mounting Hole +0.028 / +0.013 (+.0011 / + .0005)
  • Crown Radius (R) 500 in
  • Tolerance For Stud Diameter +0.25 / -0 mm
  • Clamping Diameter (F) Minimum 15.081 (19/32)
  • Corner Radius (R) 0.794 (1/32) in
  • Outside Dimension Tolerance +0 / -0.50 mm
  • Outside Dimension (D) 22.225 (7/8)
  • Static Load Rating 5810 N
  • Width (C) Tolerance +0 / -0.130
  • Max Torque 10.8 lb-in
  • Dimension B2 22.225mm (7/8")
  • Dimension G2 2.381mm (3/32")
  • Dimension B 14.2mm (0.56")
  • Dimension G1 9.525mm (3/8")

Product Details

  • Temperature Range -20-120 °F
  • Thread (G) UNF 3/8 - 24
  • Oil Hole Stud Head, End, Outside
  • Needle Construction Caged
  • Bearing Style Crowned OD
  • Dynamic Load Rating (N) 4790
  • Description Screwdriver Slot
  • Track Capacity 1630 N
  • Brand IKO
  • Series CR
  • Manufacturers Part Number CR14R
  • Radial Clearance 0.005 to 0.025
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR

Item #: WBB1173872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot 7/8" OD 1/2"W 3/8 - 24 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant