Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR

Shown with Hex Hole

IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR

Item #: WBB1173709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower-INCH Caged Hex Hole DBL Sealed 1" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Caged Hex Hole DBL Sealed 1" OD 5/8"W 7/16 - 20 THR

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

IKO Cam Follower-INCH Full Comp Screwdriver Slot DBL sealed 1" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Full Comp Screwdriver Slot DBL sealed 1" OD 5/8"W 7/16 - 20 THR

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Cam Follower-INCH, Caged, Screwdriver Slot, Double Sealed, 1-1/8" OD, 5/8" Width, 7/16 - 20 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 0.794mm (1/32) in
  • Stud Diameter (D1) 11.112 (7/16)
  • Width (C) 15.875 (5/8)
  • Dimension B3 6.350mm (1/4")
  • Tolerance For Mounting Hole +0.034 / +0.016 (+.0013 / +.0006)
  • Tolerance For Stud Diameter +0.25 / -0 mm
  • Clamping Diameter (F) Minimum 19.050 (3/4)
  • Corner Radius (R) 1.588 (1/16) in
  • Outside Dimension Tolerance +0 / -0.25 mm
  • Outside Dimension (D) 28.575 (1-1/8)
  • Static Load Rating 11600 N
  • Width (C) Tolerance +0 / -0.130
  • Max Torque 17.4 lb-in
  • Dimension B2 25.400mm (1")
  • Dimension G2 3.175mm (1/8")
  • Dimension B 17.3mm (0.68")
  • Dimension G1 12.700mm (1/2")

Product Details

  • Temperature Range -20-120 °F
  • Thread (G) UNF 7/16 - 20
  • Type Double Sealed
  • Oil Hole Stud Head, End, Outside
  • Needle Construction Caged
  • Bearing Style Cylindrical OD
  • Dynamic Load Rating (N) 9180
  • Description Screwdriver Slot
  • Track Capacity 7710 N
  • Brand IKO
  • Series CR
  • Manufacturers Part Number CR18UU
  • Radial Clearance 0.005 to 0.025
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR

IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR

Item #: WBB1173709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR
    IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR
    IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR
    IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1-1/8" OD 5/8"W 7/16 - 20 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant