Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR

Shown with Screwdriver Slot

IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR

Item #: WBB1173435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower-INCH HD Full Comp Screwdriver Slot 3/4" OD 1/2"W 7/16 - 20 THR

IKO Cam Follower-INCH HD Full Comp Screwdriver Slot 3/4" OD 1/2"W 7/16 - 20 THR

IKO Cam Follower-INCH HD Full Comp Screwdriver Slot 7/8" OD 1/2"W 7/16 - 20 THR

IKO Cam Follower-INCH HD Full Comp Screwdriver Slot 7/8" OD 1/2"W 7/16 - 20 THR

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Cam Follower-INCH, Heavy Duty, Full Complement, Hex Hole, 1-1/8" OD, 5/8" Width, 5/8 - 18 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Weights & Dimensions

  • Dimension C1 1.588mm (1/16) in
  • Stud Diameter (D1) 15.875 (5/8)
  • Width (C) 15.875 (5/8)
  • Dimension B3 6.350mm (1/4")
  • Dimension H 6.350mm (1/4")
  • Tolerance For Mounting Hole +0.034 / +0.016 (+.0013 / +.0006)
  • Tolerance For Stud Diameter +0.25 / -0 mm
  • Clamping Diameter (F) Minimum 18.256 (23/32)
  • Corner Radius (R) 1.588 (1/16) in
  • Outside Dimension Tolerance +0 / -0.25 mm
  • Outside Dimension (D) 28.575 (1-1/8)
  • Static Load Rating 22700 N
  • Width (C) Tolerance +0 / -0.130
  • Max Torque 57.8 lb-in
  • Dimension B2 25.400mm (1")
  • Dimension G2 2.381mm (3/32")
  • Dimension B 17.9mm (0.70")
  • Dimension G1 12.700mm (1/2")

Product Details

  • Temperature Range -20-120 °F
  • Thread (G) UNF 5/8 - 18
  • Oil Hole Stud End, Stud Outside
  • Needle Construction Full Complement
  • Bearing Style Cylindrical OD
  • Dynamic Load Rating (N) 13100
  • Description Hex Hole
  • Track Capacity 7710 N
  • Brand IKO
  • Series CR
  • Manufacturers Part Number CRH18VB
  • Radial Clearance 0.005 to 0.025
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR

IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR

Item #: WBB1173435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR
    IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR
    IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR
    IKO Cam Follower-INCH HD Full Comp Hex Hole 1-1/8" OD 5/8"W 5/8 - 18 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant