+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Cam Follower-INCH, Heavy Duty, Full Complement, Screwdriver Slot, Double Sealed, 11/16" OD, 7/16" Width, 5/16 - 24 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
Weights & Dimensions
- Dimension C1 0.794mm (1/32) in
- Stud Diameter (D1) 7.938 (5/16)
- Width (C) 11.112 (7/16)
- Tolerance For Mounting Hole +0.028 / +0.013 (+.0011 / + .0005)
- Tolerance For Stud Diameter +0.25 / -0 mm
- Clamping Diameter (F) Minimum 11.112 (7/16)
- Corner Radius (R) 0.397 (1/64) in
- Outside Dimension Tolerance +0 / -0.25 mm
- Outside Dimension (D) 17.462 (11/16)
- Static Load Rating 8530 N
- Width (C) Tolerance +0 / -0.130
- Max Torque 6.8 lb-in
- Dimension B2 19.050mm (3/4")
- Dimension B 12.8mm (0.50")
- Dimension G1 7.938mm (5/16")
Product Details
- Temperature Range -20-120 °F
- Thread (G) UNF 5/16 - 24
- Type Double Sealed
- Oil Hole Stud head only
- Needle Construction Full Complement
- Bearing Style Cylindrical OD
- Dynamic Load Rating (N) 6340
- Description Screwdriver Slot
- Track Capacity 3830 N
- Brand IKO
- Series CR
- Manufacturers Part Number CRH11VUU
- Radial Clearance 0.005 to 0.020
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

IKO Cam Follower-INCH HD Full Comp Screwdriver Slot DBL Sealed 11/16" OD 7/16"W 5/16 - 24 THR
$13.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A