Full Complement, Black Oxide, Sealed, Pre-Lubricated
TRITAN Cam Follower, Sealed, Hex Head, 5/8"L Stud, 0.375"W Roller, 0.5" Roller Dia.
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stud Length | 5/8 in |
| Roller Diameter | 0.5000 in |
| Max Static Weight Capacity | 790 lbs |
| Roller Width | 0.3750 in |
| Min Thread Length | 1/4 in |
| Stud Diameter | 0.1900 in |
| Fine Thread | 10-32 in |
| Basic Dynamic Rating | 680 lbs |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CF 1/2SB |
| Brand | Bearings Limited |