Full Complement, Crowned OD, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1-1/4"L Stud, 0.75"W Roller, 1.25" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 1-1/4 in |
| Roller Diameter | 1.2500 in |
| Max Static Weight Capacity | 4250 lbs |
| Roller Width | 0.7500 in |
| Min Thread Length | 5/8 in |
| Stud Diameter | 0.5000 in |
| Hole Center | 5/16 in |
| Fine Thread | 1/2-20 in |
| Basic Dynamic Rating | 3930 lbs |
| Hole Diameter | 3/32 in |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CCF 1 1/4SB |
| Brand | Bearings Limited |