TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-1/2"L Stud, 0.875"W Roller, 1.5" Roller Dia
|
Questions & Answers (0)
Product Description
Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-1/2"L Stud, 0.875"W Roller, 1.5" Roller Dia.
Full Complement, Eccentric Stud, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
Full Complement, Eccentric Stud, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lub Fitting Size | 3/16 in |
| Stud Length | 1-1/2 in |
| Roller Diameter | 1.5000 in |
| Max Static Weight Capacity | 5640 lbs |
| Roller Width | 0.8750 in |
| Min Thread Length | 3/4 in |
| Fine Thread | 5/8-18 in |
| Basic Dynamic Rating | 4840 lbs |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| ECC | 0.030 |
| Manufacturers Part Number | CFE 1 1/2SB |
| Brand | Bearings Limited |