Cambox®, 2 compartments, 15-5/8"L x 20-1/2"W x 4-7/8"H, hi-gloss plastic, light gray
Cambox®, 2 Compartments, 15-5/8"L X 20-1/2"W X 4-7/8"H, Hi-Gloss Plastic, Light Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.40 Sold in packages of 12 / $29.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 20-1/2 in |
| Height | 4-7/8 in |
| Weight | 3 lbs |
Product Details
| Description | 2 Compartment Bus Box |
| Color | Light Gray |
| Manufacturers Part Number | 1621CBP180 |
| Brand | Cambro |