Cambox® Cover, for 21" x 15", 15-1/2"L x 20-1/2"W, hi-gloss plastic, white only
Cambox® Cover, For 21" X 15", 15-1/2"L X 20-1/2"W, Hi-Gloss Plastic, White Only - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$207.00 Sold in packages of 12 / $17.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 20-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Description | Bus Box Cover |
| Color | White |
| Manufacturers Part Number | 2115CBCP148 |
| Brand | Cambro |