Cambro UPCS400480 - Camcarrier Ultra Pancarrier, Front Loading, Stackable, Speckled Gray
Write a Review
|
Questions & Answers (0)
Product Description
Camcarrier® Ultra Pancarrier®, front loading, one-piece poly shell, foam insulation, holds 1/2, 1/3 and full size pans 2-1/2" to 8" deep, approximately cap. 60 qt., molded-in handles, nylon latch, built in seal, no gasket needed, vent cap, stackable, speckled gray, NSF
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 25 in |
Product Details
| Material | Polyethylene shell |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | UPCS400480 |
| Brand | Cambro |