M-D Camper Seal Self-Adhesive Foam Tape 02352 Gray 30'L x 1-1/4"W x 3/16"TK
Write a Review
|
Questions & Answers (0)
Product Description
This High Density self-adhesive PVC foam tape is designed to seal between truck and camper cover. Also recommended for use to cushion truck tool boxes. May also be used on other applications requiring a wider foam tape. Gray, 30'L x 1-1/4"W x 3/16"TK.
PRICE
$11.50
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 1-1/4 in |
| Height | 3/16 in |
| Thickness | 1/5 in |
| Size | 3/16" x 1-1/4" x 30' in |
Product Details
| Finish | Gray |
| Material | High Density Self-Adhesive PVC Foam |
| Description | Camper Seal Self-Adhesive Foam Tape |
| Color | Gray |
| Manufacturers Part Number | 02352 |
| For Use With | Camper and Truck |
| Brand | M-D Building Products |