- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Premium Add-On Unit - 4 Vented Shelves 18x54x64
Write a Review
|
Questions & Answers (0)
Product Description
This Vented Plastic Shelving utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing are made using a steel core with a smooth polypropylene exterior that's built to last. Includes one Post Kit and four Vented Shelves. Posts include adjustable leveling feet. Weight capacity for corner units: 400 lb. (181,4 kg) per shelf, 1800 lb. (816,5 kg) per unit. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 18 in |
| Height | 64 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Vented |
| Shelf Capacity | 600 lbs |
| Color | Gray |
| Series | Premium |
| Number of Shelves | 4 |
| Material | Polypropylene with Steel Core |
| Description | Plastic Shelving Add-On Unit |
| Manufacturers Part Number | CSA48546480 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |