Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB195331

MPN #: CSU48546480

Camshelving® Stationary Starter - 4 Vented Shelves 18x54x64

Product Description
This Vented Plastic Shelving utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing are made using a steel core with a smooth polypropylene exterior that's built to last. Includes two Post Kit and five Vented Shelves. Weight capacity: 800 lbs (365 kg) per 24-48" (61-122 cm) shelf. 600 lbs (272 kg) per 54-72" (137-183 cm) shelf. Maximum 2,000 lbs (910 kg) per unit. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Made in USA. Lifetime Limited Warranty.

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$679.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth18 in
Height64 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf Capacity600 lbs
ColorGray
SeriesPremium
Number of Shelves4
MaterialPolypropylene with Steel Core
DescriptionCamshelving® Stationary Starter Unit
Manufacturers Part NumberCSU48546480
BrandCambro

Compliance & Certifications

CertificationsNSF
NSF CertifiedYes