Camtainer® Beverage Carrier, 10-3/8" x 11-3/4" x 17-1/4", 1-1/2 gallon, insulated plastic, brick red
Cambro 100LCD402 - Camtainer Beverage Carrier, 1-1/2 Gallon / Insulated / Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11-1/2 in |
| Depth | 10-3/8 in |
| Height | 17-1/4 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 1.5GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 100LCD402 |
| Brand | Cambro |