Camtainer® Beverage Carrier, insulated plastic, 11-3/4 gallon, 20-3/4"D x 16-1/4"W x 24-3/4"H, dark brown, NSF
Cambro 1000LCD131 - Camtainer Beverage Carrier, 11-3/4 Gal., 20-3/4 x 16-1/4 x 24-3/4, Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 16-1/4 in |
| Depth | 20-3/4 in |
| Height | 24-3/4 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 11.75GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 1000LCD131 |
| Brand | Cambro |