Camtainer® Beverage Carrier, insulated plastic, 11-3/4 gallon, 20-3/4"D x 16-1/4"W x 24-3/4"H, hot red, NSF
Cambro 1000LCD158 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gal., 20-3/4x16-1/4x24-3/4, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 16-1/4 in |
| Depth | 20-3/4 in |
| Height | 24-3/4 in |
Product Details
| Type | Beverage Dispenser |
| Capacity | 11.75GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 1000LCD158 |
| Brand | Cambro |