Camtainer® Beverage Carrier, insulated plastic, 2-1/2 gallon, 16-1/2"D x 9"W x 18-3/8"H, coffee beige, NSF
Cambro 250LCD157 - Camtainer Beverage Carrier, Insulated Plastic, 2-1/2 Gal, 16-1/2x9x18-3/8, Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 9 in |
| Depth | 16-1/2 in |
| Height | 18-3/8 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 2.5GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 250LCD157 |
| Brand | Cambro |