Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469059

MPN #: 500LCD110

Cambro 500LCD110 - Camtainer Beverage Carrier, 4-3/4 Gallon, 16-1/2"D x 9"W x 24-1/4"H, Black

Product Description
The standard for beverage service, this heavy duty insulated server is a work horse that will keep your drinks safely chilled or piping hot for many hours! Ideal for catering and outdoor events, the Camtainer protects contents and food safe temperatures against outdoor heat and cold. Rust-proof plastic latches that secure lids tight and a vent cap to equalize pressure. Easy access for mess-free refills and soup service. A recessed faucet eliminates drips and ensures even dispensing, with continuous and individual pouring positions. The Camtainer is the dedicated beverage and soup server your event deserves, with uncompromising Cambro durability.

Features:
  • Rust, crack, and chip resistant
  • CFC-free insulation protects hot or cold for 4+ hours, without electricity
  • Includes a sticker label set (Coffee, Decaffeinated Coffee, Punch, Ice Tea, Hot Water, Blank)
  • Drip-free recessed faucet has continuous and individual dispensing
  • Four sturdy plastic latches open and close easily for quick access
  • Vent cap maintains ideal pressure for easy opening
  • Molded-in ergonomic handles for safe transport
  • Dishwasher safe
  • NSF Listed
PRICE
$245.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width9 in
Depth16-1/2 in
Height24-1/4 in

Product Details

TypeBeverage Carrier
Capacity4.75GAL
MaterialPolyethylene
Package Quantity1
ColorBlack
Manufacturers Part Number500LCD110
BrandCambro