SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 2500220 - Camtray 19" x 24" Oval,  Citrus Orange - Pkg Qty 6

Cambro 2500220 - Camtray 19" x 24" Oval, Citrus Orange - Pkg Qty 6

Item #: WBB63789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $173.70 / Pkg of 6

Save $8.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 2500116 - Camtray 19" x 24" Oval,  Brazil Brown - Pkg Qty 6

Cambro 2500116 - Camtray 19" x 24" Oval, Brazil Brown - Pkg Qty 6

Cambro 2500277 - Camtray 19" x 24" Oval,  Swirl Gray - Pkg Qty 6

Cambro 2500277 - Camtray 19" x 24" Oval, Swirl Gray - Pkg Qty 6

Cambro 2500107 - Camtray 19" x 24" Oval,  Pearl Gray - Pkg Qty 6

Cambro 2500107 - Camtray 19" x 24" Oval, Pearl Gray - Pkg Qty 6

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Cambro 57220 - Camtray 5 x 7 Rectangle,  Citrus Orange - Pkg Qty 12

Cambro 57220 - Camtray 5 x 7 Rectangle, Citrus Orange - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 2500220 - Camtray 19" x 24" Oval, Citrus Orange

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard oval design making it the perfect selection for serving dinners, banquets, parties and other large gatherings. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 19"L x 24"W. Sold in quantities of 6.

Weights & Dimensions

  • Width 24 in
  • Length 19 in

Product Details

  • Type Camtray®
  • Package Quantity 6
  • Brand Cambro
  • Manufacturers Part Number 2500220
  • Shape Oval
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 2500220 - Camtray 19" x 24" Oval,  Citrus Orange - Pkg Qty 6

Cambro 2500220 - Camtray 19" x 24" Oval, Citrus Orange - Pkg Qty 6

Item #: WBB63789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant