Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB63011

MPN #: 46123

Cambro 46123 - Camtray 4" x 6" Rectangle, Amazon Blue - Pkg Qty 12

Product Description
Cambro 46123 - Camtray 4" x 6" Rectangle, Amazon Blue

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 4"L x 6"W. Sold in quantities of 12.

PRICE
$56.40  Sold in packages of 12 / $4.70 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width6 in

Product Details

TypeCamtray®
Package Quantity12
ColorBlue
Manufacturers Part Number46123
ShapeRectangular
BrandCambro