Cambro® Camwear® Drain Shelf For 12cw, 14cw, 16cw & 18cw, 20-7/8"L x 12-3/4"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Drain Shelf, for 12CW, 14CW, 16CW and 18CW, clear, polycarbonate, NSF
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 12-3/4 in |
| Height | 3/5 in |
| Size | Full Size |
Product Details
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 10CWD135 |
| Brand | Cambro |