Cambro® Camwear® Food Pan, 20-7/8"L x 6-38"W x 2-1/2"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, 1/2 size long, 20-7/8"L x 6-38"W x 2-1/2"H, polycarbonate, clear, NSF
PRICE
$76.50 Sold in packages of 6 / $12.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 6-3/8 in |
| Height | 2-1/2 in |
| Size | 1/2 |
Product Details
| Capacity | 3.2 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 22LPCW135 |
| Brand | Cambro |