Cambro® Camwear® Plastic Food Pan, 20-7/8"L x 12-3/4"W x 4"H, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Pan, plastic, full size, 20-7/8"L x 12-3/4"W x 4"H, polycarbonate, black, NSF
PRICE
$126.00 Sold in packages of 6 / $21.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 12-3/4 in |
| Height | 4 in |
| Size | Full Size |
Product Details
| Capacity | 13.7 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 14CW110 |
| Brand | Cambro |