x

Take 15% off your entire order!

Offer applied at checkout

Canon® 4546B007AA Ink & Paper Combination, (CLI-226), Black, Cyan, Magenta, Yellow

Canon® 4546B007AA Ink & Paper Combination, (CLI-226), Black, Cyan, Magenta, Yellow

Item #: WBB1175660

(51)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $87.95 ea.
  • Buy 3-5 $83.95 ea.
  • Buy 6+ $80.95 ea.

Quantity

Customers Also Viewed

Canon® 4546B007AA Ink & Paper Combination, (CLI-226), Black, Cyan, Magenta, Yellow

Convenient, at-home photo printing. Produce sharp detailed prints every time. Beautiful and crisp prints that are scratch-, smudge-, water- and fade-resistant. Ink Color(s): Black;Cyan;Magenta;Yellow; Paper Finish: Glossy; Sheet Quantity: 50; Paper Color(s): White. For Use With: Canon® PIXMA iP4820, MG5120, MG5220 Wireless, MG6120 Wireless, PIXMA MG8120 Wireless.

  • BRAND Canon
  • MANUFACTURERS PART NUMBER 4546B007
  • OEM/COMPATIBLE OEM
  • PACKAGE QUANTITY 4
  • REMANUFACTURED No
  • TYPE Ink
  • PAGE YIELD 1000
  • MACHINE COMPATIBILITY Canon PIXMA iP4820 iX6520 MG5120 MG5220 MG6120 MG8120 MG882
  • SHEET QUANTITY 50
  • PAPER FINISH Glossy
  • PRINT COLOR Black & Tri-Color
  • COMPATIBLE BRAND Canon
Customer Review

5.0

  • 5 Star

    41
  • 4 Star

    8
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 25, 2020

    replacement inks for printer
    Your review:
    All colors ordered were received and installed as needed easily
  • Reviewer: Anonymous

    Date: November 17, 2020

    Quality
    Your review:
    I'm a firm believer in using Canon supplies for the best results.
  • Reviewer: Anonymous

    Date: October 02, 2020

    Get market friendly
    Your review:
    Not competitive price, need more product to justify
  • Reviewer: Anonymous

    Date: July 09, 2020

    Excellent
    Your review:
    I ordered and it came when they said it would. Same as/close to price in Staples. Online had more options than our local Staples store.
  • Reviewer: Anonymous

    Date: July 03, 2020

    Love my Canon Printers !
    Your review:
    Why would Canon ink need a review. Always dependable. Easy to change out. And I love the easy online ordering!
  • Reviewer: Anonymous

    Date: June 07, 2020

    No purchases with free paper any longer.
    Your review:
    It’s very expensive, in the last two purchases you have not decided to send me any free paper. I am appreciate free paper when I purchase ink from your company.
  • Reviewer: Anonymous

    Date: June 07, 2020

    Quality ink And Great value
    Your review:
    Great product. Vibrant colors. Great price. I will continue to order this product. Shipping is fast. Ordering online is very easy.
  • Reviewer: Anonymous

    Date: June 03, 2020

    Easy set up
    Your review:
    With all the homeschooling having reliable ink for the printer has been great!
  • Reviewer: Anonymous

    Date: May 18, 2020

    Great product
    Your review:
    I've been using this for quite some time. We love the ink quality. I won't use substitutes.
  • Reviewer: Anonymous

    Date: May 13, 2020

    Happy with pack
    Your review:
    Got everything that i need plus the freebie in a neat pack. I'm happy that put together common essential inks like this that save money vs buying individually.
Product Q & A

There are no questions for this product.

Popular item in this category

Canon® 4530B008AA (PGI-225, CLI-226) Ink, 19 mL, 9 mL, CMYK, 4/Pk

Item #: B1998494

Not Yet Rated

Free Shipping

Ships same day.

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® 4546B007AA Ink & Paper Combination, (CLI-226), Black, Cyan, Magenta, Yellow

Canon® 4546B007AA Ink & Paper Combination, (CLI-226), Black, Cyan, Magenta, Yellow

Item #: WBB1175660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant