Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Canon® 8050B001 (PG-255XXL) ChromaLife 100+ High-Yield Ink, 300 Page-Yield, Black

Canon® 8050B001 (PG-255XXL) ChromaLife 100+ High-Yield Ink, 300 Page-Yield, Black

Item #: WBB1175551

(32)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $54.95 ea.
  • Buy 3-5 $51.95 ea.
  • Buy 6+ $49.95 ea.

Quantity

Customers Also Viewed

Canon® 8278B005 Inks & Paper Pack, PG245, CL-246 XL, 50 Sheets, 4 x 6

Canon® 8278B005 Inks & Paper Pack, PG245, CL-246 XL, 50 Sheets, 4 x 6

Free Shipping

Hydrofarm 7 Day Dual Outlet Digital Timer

Hydrofarm 7 Day Dual Outlet Digital Timer

Canon® 6432B001 Ink (PGI-250XL), ChromaLife 100+, 500 Page-Yield, Black

Canon® 6432B001 Ink (PGI-250XL), ChromaLife 100+, 500 Page-Yield, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Innovera® D2360 Compatible Reman 3319803 (B2360) Toner, 2500 Page-Yield, Black

Innovera® D2360 Compatible Reman 3319803 (B2360) Toner, 2500 Page-Yield, Black

Free Shipping

Lexmark™ 60F1000 (LEX-601) Toner, 2500 Page-Yield, Black

Lexmark™ 60F1000 (LEX-601) Toner, 2500 Page-Yield, Black

Free Shipping

Canon® 8050B001 (PG-255XXL) ChromaLife 100+ High-Yield Ink, 300 Page-Yield, Black

Genuine Canon ink tanks. New ChromaLife 100+ ink formulation has an even wider color range than previous generations. Device Types: Inkjet Printer; Color(s): Black; Page-Yield: 300; Supply Type: Ink.

Product Details

  • Type Ink
  • Global Sort 5
  • Remanufactured No
  • For Use With Canon
  • Print Color Family Black
  • Package Quantity 1
  • Brand Canon
  • EOM/Compatible OEM
  • Manufacturers Part Number 8050B001
  • Page Yield 300
  • Machine Compatibility Canon Pixma MX922 All-In-One Inkjet Printer

Weights & Dimensions

  • Ink Volume 37ml
Customer Review

4.5

  • 5 Star

    24
  • 4 Star

    3
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2020

    Back log
    Your review:
    I ordered this on 8/12/2020 along with a combo pack and still am waiting for them to ship.
  • Reviewer: Anonymous

    Date: July 01, 2020

    Ppi-225 xxl
    Your review:
    Same stuff, just more. I don’t know why people bother with the small tanks. I did’t check to see if there is a cost savings.
  • Reviewer: Anonymous

    Date: June 14, 2020

    Snafu
    Your review:
    Ordered ink. Out of stock. Ordered elsewhere. Still waiting on order from canon. First time. No problem any other time.
  • Reviewer: Anonymous

    Date: May 22, 2020

    Good products from Canon.
    Your review:
    Canon makes good printing products. I am happy with my printers from Canon and their ink cartridges. They are expensive, but they work well.
  • Reviewer: Anonymous

    Date: April 24, 2020

    Canon ink tank
    Your review:
    Best Ink Canon Makes. Long lasting and a very good value.
  • Reviewer: Anonymous

    Date: April 18, 2020

    Recycle spent cartridge
    Your review:
    Good product. Installs easily. Only negative is there are no instructions about recycling old ink containers.
  • Reviewer: Anonymous

    Date: March 18, 2020

    Ink replacement
    Your review:
    Works great, received my order very fast. Changing it out was very easy.
  • Reviewer: Anonymous

    Date: October 20, 2019

    Thanks Great Service
    Your review:
    Cartridge operates great. Quick service. Every cartridge has worked fine
  • Reviewer: Anonymous

    Date: September 08, 2019

    Canon black XXL ink cartridges
    Your review:
    Crisp black ink. Looking for extended life with this cartridge for my genealogy research. Only use Canon photography and printing paper and equipment for my treasured family photos.
  • Reviewer: Anonymous

    Date: June 14, 2019

    Great Ink!
    Your review:
    Yeah, it’s just ink, but it’s the best ink for the money.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® 8050B001 (PG-255XXL) ChromaLife 100+ High-Yield Ink, 300 Page-Yield, Black

Canon® 8050B001 (PG-255XXL) ChromaLife 100+ High-Yield Ink, 300 Page-Yield, Black

Item #: WBB1175551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant