SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Canpro Compact Can Opener

Canpro Compact Can Opener

Item #: WBB442034

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$784.00 up to 23% OFF

Price: $602.00

$100.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Edlund U-12 SL - #1 Manual Can Opener with 22" Adjustable Bar and Stainless Steel Base

Edlund U-12 SL - #1 Manual Can Opener with 22" Adjustable Bar and Stainless Steel Base

Mitutoyo 547-520S 0-.47" / 0-12MM Digimatic Deep Throat Digital Thickness Gage (.0005 Resolution)

Mitutoyo 547-520S 0-.47" / 0-12MM Digimatic Deep Throat Digital Thickness Gage (.0005 Resolution)

Free Shipping

Edlund S-11 - Can Opener, Manual, Stainless Steel, Cast Stainless Steel Base

Edlund S-11 - Can Opener, Manual, Stainless Steel, Cast Stainless Steel Base

Canpro Compact Under Clamp Model

Canpro Compact Under Clamp Model

Edlund 266 - Can Opener, Electric, Stainless Steel, 1 Speed, Table Top, 115V

Edlund 266 - Can Opener, Electric, Stainless Steel, 1 Speed, Table Top, 115V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

Funnel King® 4-Gallon Polyethylene Oil Drain Pan w/ E-Z Grip Handles - 32953

Funnel King® 4-Gallon Polyethylene Oil Drain Pan w/ E-Z Grip Handles - 32953

NEMCO®'s unique mechanical design thinks outside the can! Instead of cutting down vertically into the lid, the CanPRO® Compact cuts horizontally into the rim for improved food safety, as well as operator safety. Cutting from the outside, the blade assembly crimps as it cuts, eliminating the sharp edge that can slice a hand or damage a spatula. Plus, it leaves no metal slivers that can fall into the food contents. Running the circumference of a #10-sized can just takes a few quick and easy turns of the crank. It's adjustable to all can sizes and features a permanent mount.

Weights & Dimensions

  • Height 9-1/2 in
  • Diameter 12 in

Product Details

  • Type Permanent
  • Package Quantity 1
  • Brand Nemco
  • Description Compact Can Opener
  • Manufacturers Part Number 56050-1
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
Canpro Compact Can Opener

Canpro Compact Can Opener

Item #: WBB442034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant