Global Industrial
Model # :WB248399
Global Industrial™ Double Sided Cantilever Rack Add-On, 72"Wx83"Dx120"H - 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty cantilever racks are ideal for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using thick, heavy gauge steel. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 1 upright and 10 straight arms. Made in the USA.
PRICE
$1,319.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 83 in |
| Height | 120 in |
| Weight Capacity | 20600 lbs |
| Arm Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 10 |
| Color | Gray |
| Series | 2000 |
| Arm Capacity | 800 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248399 |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |