Note: This item is ONLY compatible with Global Industrial 2000 Series Cantilever Racks. Sold As Single Upright.
These cantilever storage racks fill the void between medium-duty and heavy-duty units. Thicker gauge steel provides higher capacity. Cantilever rack arms adjust on 3" centers. Gray enamel finish. Made in the USA.
2-pack brace set for 8' uprights. Image shows single sided upright model.
Global Industrial
Model # :WB795636
Global Industrial Double Sided Cantilever Upright, 107"Dx120"H, 2000 Series, Sold Per Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/8 in |
| Depth | 107 in |
| Height | 120 in |
| Weight Capacity | 17200 lbs |
| Compatible Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Upright |
| Color | Gray |
| Series | 2000 |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 795636 |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |