Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Inclined Arm No Lip
  • Straight Arm No Lip
  • Straight Arm With Lip

Straight Arm No Lip

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.

  • LENGTH INCHES 12
  • CAPACITY LBS 3000
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 482402
  • TYPE Straight Arm No Lip
  • COUNTRY OF ORIGIN United States
  • DUTY Heavy - Extra Heavy
  • COLOR Gray
  • SERIES 3000, 4000, 5000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 12" Cantilever Straight Arm, 3000 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant