x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series

Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series

Item #: WB482408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Straight Arm With Lip
  • Inclined Arm No Lip
  • Straight Arm No Lip

Straight Arm No Lip

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.

  • LENGTH INCHES 30
  • CAPACITY LBS 1500
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 482408
  • TYPE Straight Arm No Lip
  • COUNTRY OF ORIGIN United States
  • DUTY Heavy - Extra Heavy
  • COLOR Gray
  • SERIES 3000, 4000, 5000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series

Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series

Item #: WB482408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 30" Cantilever Straight Arm, 1500 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant