Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290601

Global Industrial™ Capital® 6-Tier 6 Door Locker, 12"W x 15"D x 78"H, Gray, Unassembled

Product Description
✓ Padlock hasp and built-in lock latch
✓ Extra wide louvers promote ventilation
✓ Powder-coat finish will prevent fading, scratching, and chipping

Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Capital® Six-Tier 6 Door Box Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation. The reinforced, welded frame and door assemblies ensure maximum security. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Anchors sold separately. Legs add 6" to height. Includes blank number plates. Optional locks, numbered plate kits and bases sold separately. Compartment Measurements: 12" W x 15" D x 12" H. 1-Year Limited Warranty.

  • Color: Gray
  • Tier Type: Six
  • Doors: 6
  • Material: Steel
  • PRICE
    $245.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 in
    Depth15 in
    Height78 in
    Compartment Width12 in
    Compartment Depth15 in
    Compartment Height12 in
    Gauge16 ga

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    TypeLouvered Door Locker
    Door Handle TypeRecessed
    ColorGray
    SeriesCapital
    Tier TypeSix Tier
    Configuration1 Wide
    StyleWith Legs
    MaterialSteel
    Construction TypeUnassembled
    Number of Compartments6
    Manufacturers Part Number290601
    BrandGlobal Industrial

    Warranty

    Warranty1 yr