Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WB436801

MPN #: 7100232039

3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 1341001

Product Description
3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 13410011341001

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) single-leg lanyard
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator
PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1-3/4 in
Weight Capacity310
Extended Length10' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Hook Opening3/4 in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialNylon Web
Manufacturers Part Number7100232039
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorRed
SeriesPRO Pack
DescriptionPRO™ Shock Absorbing Lanyard
Lanyard MaterialNylon

Compliance & Certifications

CertificationsOSHA, ANSI