Car Stop Concrete Hardware Kit
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Manufacturers Part Number | CS-33-KIT-3 |
| Type | Hardware |
| Mounting Location | Concrete |
| Description | 3 Bolts, Anchors & Washers |
| Color | Silver |
| Brand | Vestil |
Related Products
Safety Garage Stop was designed for the home owner that continually finds it difficult to get in the garage without pulling in too far and hitting something: the bench, wall, or bicycle. The safety garage stop also creates an insulated area between the tires of your car, camper, boat, or RV and the concrete floor, eliminating flat spots on your tires. The safety garage stop also helps prevent vehicles from settling in the ground when used outdoors. The flat tongue uses vehicle weight to keep the chock from moving.
Help control drivers in dangerous areas while protecting people and property. One person installation makes them attractive for traffic control. Can be removed for seal coating, snow removal, or change of location. Constructed of lightweight recycled plastic. Resists marring by oil, road salt, sunlight and chemicals. Unlike lumber, it does not leach out polluting chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Consult factory for tolerances and mold shrinkage. Hardware kits sold separately.
Channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete. Recycled Plastic Parking Block Virtually Indestructible Made in the USA User Friendly-Easy Installation Durable and Lightweight
PROTECTIVE 72 INCH LONG PARKING CURB This parking curb stops cars in their tracks. Designed with safety and durability in mind, this parking curb withstands repeated abuse from cars and trucks. Made of high density polyethylene that is weather, chemical and UV resistant. Parking stop is flexible enough to fit parking lot contours. Includes hardware for installation. This item can be installed in asphalt or pre-drilled concrete before installing (Rebar spikes are 1/2 Inch outer diameter). Measures 72"L x 8"W x 4"H.
6' Ultra Parking Block with Hardware, 3-1/4"H, Green ULTRA4672PBGN Ultra Parking Block were specially engineered for added strength while remaining super lightweight and easily manageable by a single person. Our goal for the Ultra was to eliminate any previous issues and any foreseeable future issues for parking blocks. Our Ultra is designed to withstand more pressure (over 40,000 lbs of weight capacity) than our previous solid and channeled parking block. This is the BEST Parking Block in the market place today weighing under 20 pounds yet virtually indestructible. Our 3 1/4" Ultras and ...