- Ergonomic shape with drip-free pour
- For salad dressings, syrups, single-serve drinks, salsa and snack mix
- Snap-on lids available in solid or hinged styles
- Carafes have capacity marks for portion control
- Shatterproof polycarbonate looks like glass
- NSF Listed and dishwasher safe
Carlislle 7090107 Carafe .50 Liter - Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Height | 7-3/16 in |
| Weight | 0.4 lbs |
Product Details
| Color | Clear |
| For Use With | RW20-214, 4000002, 4041300 |
| Capacity | 1/2 liter oz |
| Material | Polycarbonate (PC) |
| Package Quantity | 12 |
| Description | Carafe |
| Manufacturers Part Number | 7090107 |
| Brand | Carlisle |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | NSF |