x

Take 15% off your entire order!

Offer applied at checkout

Grobet Carbide Burr Set 32.926, Standard Cut, 1/8" Shank Diameter, 12 Piece Set

Grobet Carbide Burr Set 32.926, Standard Cut, 1/8" Shank Diameter, 12 Piece Set

Item #: WBB978377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Carbide Burr Set 32.926, Standard Cut, 1/8" Shank Diameter, 12 Piece Set

High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials. Consists of twelve standard cut 1/8" shank rotary files in a wood box: 32.835, 32.838, 32.847, 32.850, 32.856, 32.859, 32.883, 32.895, 32.898, 32.904, 32.907, 32.910. Wood case measures 35/8" x 25/8" x 21/8".

  • BRAND Grobet USA
  • HEAD SHAPE Assorted
  • CUT TYPE Standard Cut
  • MANUFACTURERS PART NUMBER 32.926
  • NUMBER OF PIECES 12
  • FINISH Unfinished
  • SHANK DIAMETER INCHES 1/8
  • MATERIAL Carbide
  • TYPE SA43, SA51, SC42, SC51, SD42, SD51, DF51, SF43, SL42, SM51, SN42, SN51
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Carbide Burr Set 32.926, Standard Cut, 1/8" Shank Diameter, 12 Piece Set

Grobet Carbide Burr Set 32.926, Standard Cut, 1/8" Shank Diameter, 12 Piece Set

Item #: WBB978377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant