SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Item #: WBB978077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$164.90 up to 9% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"5/8-11"

3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"5/8-11"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.925, Double Cut, 1/4" Shank Diameter, 8 Piece Set

Grobet Carbide Burr Set 32.925, Double Cut, 1/4" Shank Diameter, 8 Piece Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

Free Shipping

Durham Mfg® 6" x 2" Phenolic Caster Kit HC-6PH-R/S, 2 Rigid, 2 Swivel

Durham Mfg® 6" x 2" Phenolic Caster Kit HC-6PH-R/S, 2 Rigid, 2 Swivel

General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set

General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set

3M™ Scotch-Brite™ Clean and Finish Roll 6" x 10 YDS Aluminum Oxide VFN Grit

3M™ Scotch-Brite™ Clean and Finish Roll 6" x 10 YDS Aluminum Oxide VFN Grit

Free Shipping

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

High quality carbide Burrs. We have specially designed and engineered our Bear Burrs for use in tough operating conditions. They have a much deeper fluting than conventional double cut Burrs and give superior performance. Perfect choice for use on mild steel, stainless steel, metal alloys and cast iron. Ideal for heavy duty applications; shipbuilding, automotive, offshore drilling, and foundries. Consists of eight 1/4" shank rotary files in a wood box: 32.693SY, 32.726SY, 32.621SY, 32.555SY, 32.708SY, 32.705SY, 32.729SY, 32.666SY. Wood case measures 33/16" x 33/16" x 33/8".

Weights & Dimensions

  • Shank Diameter 1/4 in

Product Details

  • Type SA5, SC5, SE5, SF5, SG5, SL3, SL4
  • Head Shape Assorted
  • Brand Grobet USA
  • Cut Type Bear Cut
  • Material Carbide
  • Finish Unfinished
  • Manufacturers Part Number 32.931SY
  • Number of Pieces 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Item #: WBB978077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant