
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set
High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.
High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.
Weights & Dimensions
- Shank Diameter 1/4 in
Product Details
- Type SB3, SC3, SC5, SF3, SF5
- Head Shape Assorted
- Brand Grobet USA
- Cut Type Double Cut
- Material Carbide
- Finish Unfinished
- Manufacturers Part Number 32.950
- Number of Pieces 5
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 20, 2018
Product Q & A
There are no questions for this product.

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set
$101.95
- Product Information
- Customer Review
- Product Q&A