Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
This 1/3 horsepower, clockwise rotation, 1725 RPM, 115V motor has open drip-proof enclosure and sleeve bearing. Includes a carbonator pump hub and resilient base. 5-5/8"diameter. Single shaft. 48Y frame. Automatic overload.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | Special in |
| Diameter | 5-5/8 in |
| Shaft Diameter | 1/2 in |
Product Details
| RPM | 1,725 rpm |
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Shaft Type | Single |
| Overload | Automatic |
| Number of Speeds | 1 |
| Frame | 48Y |
| Rotation | CWSE ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Carbonator Pump Hub/Resilient Base |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | CB2034A |
| Service Factor | 1.00 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |