Neenah Paper Card Stock Paper, 8-1/2" x 11", 65 lb, Smooth, Bright White, 250 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bright White Cardstock with 65 lb. weight gives you the professional look and results you expect. This heavyweight cardstock is great for any project or presentation. Very smooth finish with a high brightness provides the ultimate print contrast. Use for covers, cards, brochures, posters and more. Acid-free, lignin-free cover paper is compatible with laser and inkjet printers.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 65 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Smooth |
| Color | White |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | Bright White |
| Paper Type | Arts & Crafts Paper |
| Style | Card Stock |
| Description | Premium Card Stock Paper |
| Package Quantity | 250 Sheets/Pack |
| Manufacturers Part Number | 91904 |
| Brand | Neenah Paper |