- Communicate handling instructions on your tape
- Reduces hours and increases operational efficiencies
- Eliminates the need for labels
- Waterproof, 2.2 Mil, acrylic adhesive
Tape Logic® Carton Sealing Tape, Do Not Break Stretch Wrap, 2" x 110 yds, Red/White - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$252.00 Sold in packages of 36 / $7.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.2 mil |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Material | Acrylic |
| Package Quantity | 36 |
| Description | Pre-Printed Carton Sealing Tape |
| Color | Multi-colored |
| Series | T902P08 |
| Manufacturers Part Number | T902P08 |
| Brand | Tape Logic |