Ekena Carved Florentine Ceiling Medallion CMW20FLCH, 20"OD x 1-3/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the warmth and beauty of a real wood ceiling medallion. All of our wood ceiling medallions have been hand carved by master carvers to give the authentic beauty of hand carving. These medallions are fully sanded and ready for your paint or stain.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 20OD x 1-3/4D in |
Product Details
| Type | Ceiling Medallion |
| Material | Cherry |
| Description | Ceiling Medallion |
| Series | 1 |
| Manufacturers Part Number | CMW20FLCH |
| Brand | Ekena |
| Ready To Be Stained | Yes |