Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225506

MPN #: 2074136

Irwin® 36" Cast Aluminum Pipe Wrench

Product Description
Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench

This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.

PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Size36 in
Opening SizeAdjustable in
Jaw Capacity5 in

Product Details

TypePipe & Plumbing Wrench
Impact ApprovedNo
MaterialAluminum
RatchetingNo
ColorGray
Manufacturers Part Number2074136
BrandIRWIN Tools