Cast Iron Jaw Coupling Hub, Style L075, 1/2" Bore Diameter, 1/8 x 1/16 Keyway
Cast Iron Jaw Coupling Hub, Style L075, 1/2" Bore Diameter, 1/8 x 1/16 Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 1/2" |
Product Details
| Manufacturers Part Number | L075-1/2 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |