Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB470318

MPN #: L075-13/16

Cast Iron Jaw Coupling Hub, Style L075, 13/16" Bore Diameter, 3/16 x 3/32 Keyway

Product Description
Cast Iron Jaw Coupling Hub, Style L075, 13/16" Bore Diameter, 3/16 x 3/32 Keyway

PRICE
$6.70

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Size13/16"

Product Details

Manufacturers Part NumberL075-13/16
MaterialCast Iron
DescriptionJaw Coupling Hub
BrandMaster Drive.